Motion
66   1/1.5 C,F ST

HUB CITY INC
66 1/1.5 C,F ST

Right Angle Straight Bevel Gear Reducer - 66 Series, Straight Bevel Gear Type, 66 Reducer Size, Single, 1:1.50 Ratio, Left or Right Hand Output Direction, 1.2500 in Input Dia., Solid Shaft Input, 1.2500 in Output Dia., Solid Shaft Output
Mi Item #00815072
MFR #66 1/1.5 C,F ST
Price$2,172.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
66 1/1.5 C,F ST

Right Angle Straight Bevel Gear Reducer - 66 Series, Straight Bevel Gear Type, 66 Reducer Size, Single, 1:1.50 Ratio, Left or Right Hand Output Direction, 1.2500 in Input Dia., Solid Shaft Input, 1.2500 in Output Dia., Solid Shaft Output
Mi Item #00815072
MFR #66 1/1.5 C,F ST

Mfr description
0220-03569 66 1/1.5 C,F ST
  • Rugged cast iron housing designed for rigid gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,172.90/each

Specifications

Dimensions

  • Housing Dimensions
    (L)8.6875 x (H)5.625 x (W)7.25
  • Housing Height
    7.5000 in
  • Housing Length
    13.2500 in
  • Housing Width
    12.5000 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    66
  • Maximum Output RPM
    1275.0000 rpm
  • Maximum Output Torque
    580 in-lbs
  • Nominal Ratio
    1:1.50
  • Output Size
    1.2500 in
  • Ratio
    1:1.50
  • Service Factor
    1.00
  • Shipping Dimensions Height
    7.5000 in
  • Shipping Dimensions Length
    13.2500 in
  • Shipping Dimensions Width
    12.5000 in
  • Weight
    43.00 lbs

Details

  • Bevel Gear Type
    Straight Bevel
  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Horsepower
    11.8000 hp
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    66 1/1.5 C,F ST
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798006697
  • Max Input Horsepower
    11.8000 hp
  • Output Direction
    Left or Right Hand
  • Output RPM
    1275 rpm
  • Output Torque
    580
  • Output Type
    Solid Shaft
  • Reduction
    Single
  • Series
    66
  • Style
    C,F
  • UPC_NO
    662798006697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)