Motion
30088
MI ITEM #00815105
MFR #30088
List Price$169.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00815105
MFR #30088

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$169.23/each for your price

Overview

Mfr description
30088 EHB OPTO-MATIC OILER 8 OZ

Specifications

  • Type
    Constant Level
  • Lubricant Type
    Oil
  • Number Of Outlets
    1
  • Bowl Material
    Butyrate Plastic
  • Capacity
    8 oz
  • Mount Type
    Direct Mount
  • Outlet Thread Size
    1/4 in
  • Outlet Thread Type
    NPT
  • Diameter
    2-5/8 in
  • Height
    7-5/16 in
  • Max Operating Temperature
    +165 °F
  • Components Material
    Steel/Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought