Motion
66   1/2 GG ST

HUB CITY INC
66 1/2 GG ST

66 1/2 GG ST Right Angle Bevel Speed Reducer - Straight Bevel Gear Type, 66 Reducer Size, Single, 1:2 Ratio, Double Output Direction, 1.2500 in, Solid Shaft Input, 1.0000 in, Solid Shaft Output
MI ITEM #00815125
MFR #66 1/2 GG ST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
66 1/2 GG ST

66 1/2 GG ST Right Angle Bevel Speed Reducer - Straight Bevel Gear Type, 66 Reducer Size, Single, 1:2 Ratio, Double Output Direction, 1.2500 in, Solid Shaft Input, 1.0000 in, Solid Shaft Output
MI ITEM #00815125
MFR #66 1/2 GG ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0220-03588-066 INCREASER DRIVE
  • Rugged cast iron housing designed for rigid gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing

Specifications

  • Bevel Gear Type
    Straight Bevel
  • Manufacturer Reducer Size
    66
  • Reduction
    Single
  • Ratio
    1:2
  • Output Direction
    Double
  • Input Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Type
    Solid Shaft
  • Output Size
    1.0000 in
  • Style
    GG
  • Max Input Horsepower
    7.0000 hp
  • Maximum Output RPM
    1700.0000 rpm
  • Maximum Output Torque
    260 in-lbs
  • Housing Material
    Cast Iron
  • Housing Height
    11.0000 in
  • Housing Width
    15.5000 in
  • Housing Length
    16.2500 in
  • Manufacturer Catalog Number
    66 1/2 GG ST
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662798006796
  • Shipping Dimensions Height
    11.0000 in
  • Shipping Dimensions Length
    16.2500 in
  • Shipping Dimensions Width
    15.5000 in
  • Weight
    65.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought