Motion
02BCP900EXAT
Pillow Block Roller Bearing - 9 in Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
Mi Item #00815163
MFR #02BCP900EXAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing - 9 in Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
Mi Item #00815163
MFR #02BCP900EXAT

Mfr description
02BCP900EX PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    12.7500 in
  • Base Width
    11 in
  • Bolt Center To Center Length
    20.8750 to 22.3750 in
  • Bore Diameter  
    9 in
  • Overall Height  
    25.5625 in
  • Overall Length  
    29.5000 in
  • Overall Width
    10.7813 in
  • Weight
    720.17 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Lubrication Type
    Grease
  • Max Rpm
    850 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -4 to +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    243200 lbf
  • Radial Static Load Capacity
    373600 lbf
  • Replacement Bearing
    02 B 900 EX
  • Seal Type
    Triple Lip Contact
  • Series
    02
  • Type Of Bearing
    Split Cylindrical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)