Motion
600 1:1 A,B ST

HUB CITY INC
600 1:1 A,B ST

Right Angle Straight Bevel Gear Reducer - 600 Series, Straight Bevel Gear Type, Single, 1:1 Ratio, Double Output Direction, 1.3750 in Input Dia., Solid Shaft Input, 1.3750 in Output Dia., Solid Output
MI ITEM #00815188
MFR #600 1:1 A,B ST
Price$2,045.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
600 1:1 A,B ST

Right Angle Straight Bevel Gear Reducer - 600 Series, Straight Bevel Gear Type, Single, 1:1 Ratio, Double Output Direction, 1.3750 in Input Dia., Solid Shaft Input, 1.3750 in Output Dia., Solid Output
MI ITEM #00815188
MFR #600 1:1 A,B ST

Mfr description
0220-03401 600 1/1 A,B ST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,045.38/each

Specifications

Dimensions

  • Housing Dimensions
    (L) 8.7187 in x (H) 5.6250 in x (W) 7.2500 in
  • Housing Height
    5.6250 in
  • Housing Length
    8.7188 in
  • Housing Width
    7.2500 in
  • Input Size
    1.3750 in
  • Output Size
    1.3750 in
  • Ratio
    1:1
  • Service Factor
    1.00
  • Weight
    43 lbs

Details

  • Bevel Gear Type
    Straight Bevel
  • Housing Material
    Cast Iron
  • Input Horsepower
    34.0000 hp
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    662798006116
  • Max Input Horsepower
    34.000 hp
  • Output Direction
    Double
  • Output RPM
    1150 rpm
  • Output Torque
    1860
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    600
  • Style
    A;B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)