Motion
30095
Oil Pump - Air Operated Pump, 1:1 Pump Ratio
MI ITEM #00815191
MFR #30095
Your Price$6,335.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, 1:1 Pump Ratio
MI ITEM #00815191
MFR #30095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,335.44/each(List $7,602.52)

Overview

Mfr description
30095 MK-1 COOLANT PUMP ASSY

Specifications

  • Lubrication Type
    Oil
  • Pump Type
    Air Operated Pump
  • Pump Material
    Steel
  • Intake Thread Connection
    1/4 NPT in
  • Outlet Thread Connection
    3/8 in
  • Maximum Operating Pressure
    100 psi
  • Pump Ratio
    1:1
  • Compatible Fluids
    Coolants
  • Includes
    2" Bung

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text