Overview
Mfr description
02BCP1000EX PIL BLK
Specifications
- Bore Diameter
- Bolt Center To Center Length22.7500 to 24.2500 in
- Bore TypeStraight
- Base To Bore Centerline14.0000 in
- Overall Length
- Housing MaterialCast Iron
- Housing ConstructionSplit
- Type Of BearingSplit Cylindrical Roller
- Overall Height
- Duty TypeHeavy Duty
- Base Width11-1/2 in
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingUncoated
- Overall Width11.0313 in
- Seal TypeTriple Lip Contact
- Radial Dynamic Load Capacity258300 lbf
- Radial Static Load Capacity394700 lbf
- Lubrication TypeGrease
- Operating Temperature Range-4 to +212 °F
- Series02
- Replacement Bearing02 B 1000 EX
- Weight874.72 lbs
- Max Rpm750 rpm
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data