Specifications
Dimensions
- Housing Height11.0000 in
- Housing Length16.2500 in
- Housing Width15.5000 in
- Input Size1.3750 in
- Manufacturer Reducer Size88
- Maximum Output RPM766.7000 rpm
- Maximum Output Torque3200 in-lbs
- Output Size1.3750 in
- Ratio1.50:1
- Shipping Dimensions Height11.0000 in
- Shipping Dimensions Length16.2500 in
- Shipping Dimensions Width15.5000 in
- Weight88.00 lbs
Details
- Bevel Gear TypeStraight Bevel
- CAD Drawing
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- Manufacturer Catalog
- Manufacturer Catalog Number88 1.5/1 C,F ST
- Manufacturer Product Page
- Manufacturer Upc Number662798007182
- Max Input Horsepower39.0000 hp
- Output DirectionLeft or Right Hand
- Output TypeSolid Shaft
- ReductionSingle
- StyleC,F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)