Motion
88   1/1 GG SP

HUB CITY INC
88 1/1 GG SP

Right Angle Spiral Bevel Gear Reducer - 88 Series, Spiral Gear Type, 88 Reducer Size, Single, 1:1 Ratio, Double Output Direction, 1.3750 in Input Dia., Solid Shaft Input, 1.3750 in Output Dia., Solid Shaft Output
MI ITEM #00815470
MFR #88 1/1 GG SP
List Price$14,349.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
88 1/1 GG SP

Right Angle Spiral Bevel Gear Reducer - 88 Series, Spiral Gear Type, 88 Reducer Size, Single, 1:1 Ratio, Double Output Direction, 1.3750 in Input Dia., Solid Shaft Input, 1.3750 in Output Dia., Solid Shaft Output
MI ITEM #00815470
MFR #88 1/1 GG SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,349.22/each for your price

Overview

Mfr description
0220-04077 88 1/1 GG SP
  • Rugged cast iron housing designed for rigid gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing

Specifications

  • Bevel Gear Type
    Spiral
  • Manufacturer Reducer Size
    88
  • Reduction
    Single
  • Ratio
    1:1
  • Output Direction
    Double
  • Input Type
    Solid Shaft
  • Input Size
    1.3750 in
  • Output Type
    Solid Shaft
  • Output Size
    1.3750 in
  • Style
    GG
  • Service Factor
    1.00
  • Max Input Horsepower
    90 hp @ 1750 rpm
  • Maximum Output RPM
    1750.0000 rpm
  • Maximum Output Torque
    3240 in-lbs
  • Housing Material
    Cast Iron
  • Housing Dimensions
    (L)11.65625 x (H)8.1875 x (W)9.8125 in
  • Housing Height
    12.0000 in
  • Housing Width
    18.0000 in
  • Housing Length
    18.5000 in
  • Output RPM
    1750 rpm
  • Nominal Ratio
    1:1
  • Series
    88
  • Manufacturer Catalog Number
    88 1/1 GG SP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Output Torque
    3240
  • CAD Drawing
  • Manufacturer Upc Number
    662798007465
  • UPC_NO
    662798007465
  • Shipping Dimensions Height
    12.0000 in
  • Shipping Dimensions Length
    18.5000 in
  • Shipping Dimensions Width
    18.0000 in
  • Weight
    112.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text