Motion
88   1.5/1 G SP

HUB CITY INC
88 1.5/1 G SP

88 1.5/1 G SP Right Angle Bevel Speed Reducer - Spiral Gear Type, 88 Reducer Size, Single, 1.50:1 Ratio, Double Output Direction, 1.3750 in, Solid Shaft Input, 1.3750 in, Solid Shaft Output
MI ITEM #00815505
MFR #88 1.5/1 G SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
88 1.5/1 G SP

88 1.5/1 G SP Right Angle Bevel Speed Reducer - Spiral Gear Type, 88 Reducer Size, Single, 1.50:1 Ratio, Double Output Direction, 1.3750 in, Solid Shaft Input, 1.3750 in, Solid Shaft Output
MI ITEM #00815505
MFR #88 1.5/1 G SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
88 1.5/1 G SP
  • Rugged cast iron housing designed for rigid gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing

Specifications

  • Bevel Gear Type
    Spiral
  • Manufacturer Reducer Size
    88
  • Reduction
    Single
  • Ratio
    1.50:1
  • Output Direction
    Double
  • Input Type
    Solid Shaft
  • Input Size
    1.3750 in
  • Output Type
    Solid Shaft
  • Output Size
    1.3750 in
  • Style
    G
  • Max Input Horsepower
    69 hp @ 1750 rpm
  • Maximum Output RPM
    1166.7000 rpm
  • Maximum Output Torque
    3720 in-lbs
  • Housing Material
    Cast Iron
  • Housing Height
    11.0000 in
  • Housing Width
    15.5000 in
  • Housing Length
    16.2500 in
  • Manufacturer Catalog Number
    88 1.5/1 G SP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662798007298
  • Shipping Dimensions Height
    11.0000 in
  • Shipping Dimensions Length
    16.2500 in
  • Shipping Dimensions Width
    15.5000 in
  • Weight
    100.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought