Overview
Mfr description
FP1216-8 56879 DELRIN FLG BOSTONE BRG
Specifications
- Sleeve Bearing TypeFlange Sleeve
- Bearing MaterialPTFE Lining
- Bore Diameter
- Outside Diameter
- Overall Length
- Flange Diameter
- Groove Plug TypeNone
- Operating Temperature Range-400 to +550 °F
- Maximum PV Value20000
- Max V Value400 fp/min
- Material SpecificationBOSTonE F-1
- Weight0.03 lbs
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data