Motion
H800A-050-F1
Flow Rate Hydraulic Flow Meter - Electric, 5 gpm Port Size, SAE, Female, 50 gpm Max Flow
MI ITEM #00815560
MFR #H800A-050-F1
List Price$2,328.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Electric, 5 gpm Port Size, SAE, Female, 50 gpm Max Flow
MI ITEM #00815560
MFR #H800A-050-F1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,328.56/each for your price

Overview

Mfr description
H800A-050-F1 FLOW METER

Specifications

  • Thread Standard
    SAE
  • Minimum Flow Rate
    5 gpm
  • Connection Gender
    Female
  • Actuation
    Electric
  • Action
    Direct
  • Maximum Flow Rate
    50 gpm
  • Max Operating Temperature
    240 °F
  • Maximum Operating Pressure
    3500 psi
  • Operating Medium
    Hydraulic Fluid
  • Port Size
    SAE 20 (1-5/8–12 UN)
  • Flow Metering Type
    Flow Rate
  • End Fitting Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text