Motion
88   1/2 C,F ST

HUB CITY INC
88 1/2 C,F ST

Right Angle Straight Bevel Gear Reducer - 88 Series, Straight Bevel Gear Type, 88 Reducer Size, Single, 1:2 Ratio, Left or Right Hand Output Direction, 1.3750 in Input Dia., Solid Shaft Input, 1.3750 in Output Dia., Solid Shaft Output
MI ITEM #00815568
MFR #88 1/2 C,F ST
Your Price$4,887.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
88 1/2 C,F ST

Right Angle Straight Bevel Gear Reducer - 88 Series, Straight Bevel Gear Type, 88 Reducer Size, Single, 1:2 Ratio, Left or Right Hand Output Direction, 1.3750 in Input Dia., Solid Shaft Input, 1.3750 in Output Dia., Solid Shaft Output
MI ITEM #00815568
MFR #88 1/2 C,F ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,887.84/each(List $5,687.49)

Overview

Mfr description
0220-04024 88 1/2 C,F ST
  • Rugged cast iron housing designed for rigid gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing

Specifications

  • Bevel Gear Type
    Straight Bevel
  • Manufacturer Reducer Size
    88
  • Reduction
    Single
  • Ratio
    1:2
  • Output Direction
    Left or Right Hand
  • Input Type
    Solid Shaft
  • Input Size
    1.3750 in
  • Output Type
    Solid Shaft
  • Output Size
    1.3750 in
  • Style
    C,F
  • Service Factor
    1.00
  • Input Horsepower
    26.0000 hp
  • Max Input Horsepower
    26.0000 hp
  • Maximum Output RPM
    1380.0000 rpm
  • Maximum Output Torque
    1188 in-lbs
  • Housing Material
    Cast Iron
  • Housing Dimensions
    (L) 11.6562 in x (H) 8.1875 in x (W) 9.8125 in
  • Housing Height
    11.0000 in
  • Housing Width
    15.5000 in
  • Housing Length
    16.2500 in
  • Output RPM
    1380 rpm
  • Series
    88
  • Manufacturer Catalog Number
    88 1/2 C,F ST
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Output Torque
    1188
  • CAD Drawing
  • Manufacturer Upc Number
    662798007137
  • UPC_NO
    662798007137
  • Shipping Dimensions Height
    11.0000 in
  • Shipping Dimensions Length
    16.2500 in
  • Shipping Dimensions Width
    15.5000 in
  • Weight
    88.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought