Motion
88   1/2 D,E ST

HUB CITY INC
88 1/2 D,E ST

88 1/2 D,E ST Right Angle Bevel Speed Reducer - Straight Bevel Gear Type, 88 Reducer Size, Single, 1:2 Ratio, Left or Right Hand Output Direction, 1.3750 in, Solid Shaft Input, 1.3750 in, Solid Shaft Output
Mi Item #00815578
MFR #88 1/2 D,E ST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
88 1/2 D,E ST

88 1/2 D,E ST Right Angle Bevel Speed Reducer - Straight Bevel Gear Type, 88 Reducer Size, Single, 1:2 Ratio, Left or Right Hand Output Direction, 1.3750 in, Solid Shaft Input, 1.3750 in, Solid Shaft Output
Mi Item #00815578
MFR #88 1/2 D,E ST

Mfr description
0220-04022-088 INCREASER DRIVE
  • Rugged cast iron housing designed for rigid gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    11.0000 in
  • Housing Length
    16.2500 in
  • Housing Width
    15.5000 in
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    88
  • Maximum Output RPM
    1380.0000 rpm
  • Maximum Output Torque
    1188 in-lbs
  • Output Size
    1.3750 in
  • Ratio
    1:2
  • Shipping Dimensions Height
    11.0000 in
  • Shipping Dimensions Length
    16.2500 in
  • Shipping Dimensions Width
    15.5000 in
  • Weight
    82.00 lbs

Details

  • Bevel Gear Type
    Straight Bevel
  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    88 1/2 D,E ST
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798007120
  • Max Input Horsepower
    26.0000 hp
  • Output Direction
    Left or Right Hand
  • Output Type
    Solid Shaft
  • Reduction
    Single
  • Style
    D,E
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)