Motion
FA5 1/4X1/4

BOSTON GEAR
FA5 1/4X1/4

FA5 1/4X1/4
MI ITEM #00815608
MFR #FA5 1/4X1/4
Your Price$162.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FA5 1/4X1/4

FA5 1/4X1/4
MI ITEM #00815608
MFR #FA5 1/4X1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$162.37/each(List $186.73)

Overview

Mfr description
FA 5 1/4 X 1/4 CPLG 07904

Specifications

  • Coupling Size Code
    FA5
  • Bore Type
    Finished w/ Keyway
  • Min Bore Diameter
    1/4 in
  • Maximum Bore Diameter
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • UPC_NO
    781711079041
  • Bore Diameter
    1/4 x 1/4 in
  • Outside Diameter
  • Coupling Overall Length
    1.1250 in
  • Torque Capacity
    5 in
  • Max Rpm
    1750 rpm
  • Length Through Bore
    0.5000 in
  • Screw Clamp Type
    Set Screw
  • Series
    FA
  • Weight
    0.10 lbs
  • Product Type
    Complete Jaw Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text