Specifications
Dimensions
- Housing Height11.0000 in
- Housing Length16.2500 in
- Housing Width15.5000 in
- Input Size1.3750 in
- Manufacturer Reducer Size88
- Maximum Output RPM1725.0000 rpm
- Maximum Output Torque2480 in-lbs
- Output Size1.3750 in
- Ratio1:1.50
- Shipping Dimensions Height11.0000 in
- Shipping Dimensions Length16.2500 in
- Shipping Dimensions Width15.5000 in
- Weight88.00 lbs
Details
- Bevel Gear TypeSpiral
- CAD Drawing
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- Manufacturer Catalog
- Manufacturer Catalog Number88 1/1.5 C,F SP
- Manufacturer Product Page
- Manufacturer Upc Number662798007274
- Max Input Horsepower68 @ 1150 rpm hp @ 1750 rpm
- Output DirectionLeft or Right Hand
- Output TypeSolid Shaft
- ReductionSingle
- StyleC,F
Overview
Mfr description
0220-04053-088 INCREASER DRIVE
- Rugged cast iron housing designed for rigid gear and bearing support
- Alloy shafting for greater strength
- Tapered roller bearings for endurance and strength
- Spiral Bevel (SP) or Straight Bevel (ST) gearing