Motion
FA75 5/16X5/16

BOSTON GEAR
FA75 5/16X5/16

FA75 5/16X5/16
MI ITEM #00815667
MFR #FA75 5/16X5/16
List Price$217.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FA75 5/16X5/16

FA75 5/16X5/16
MI ITEM #00815667
MFR #FA75 5/16X5/16

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$217.81/each for your price

Overview

Mfr description
FA 75 5/16 X 5/16 CPLG 07910

Specifications

  • Coupling Size Code
    FA75
  • Bore Type
    Finished w/ Keyway
  • Min Bore Diameter
    5/16 in
  • Maximum Bore Diameter
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • UPC_NO
    781711079102
  • Bore Diameter
    5/16 x 5/16 in
  • Outside Diameter
  • Coupling Overall Length
    1.5000 in
  • Torque Capacity
    7-1/2 in
  • Max Rpm
    1750 rpm
  • Length Through Bore
    0.6250 in
  • Screw Clamp Type
    Set Screw
  • Series
    FA
  • Product Type
    Complete Jaw Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text