Motion
FA75 3/8X3/8

BOSTON GEAR
FA75 3/8X3/8

FA75 3/8X3/8
MI ITEM #00815701
MFR #FA75 3/8X3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FA75 3/8X3/8

FA75 3/8X3/8
MI ITEM #00815701
MFR #FA75 3/8X3/8

Mfr description
FA 75 3/8 X 3/8 CPLG 07912
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3/8 x 3/8 in
  • Coupling Overall Length
    1.5000 in
  • Coupling Size Code
    FA75
  • Length Through Bore
    0.6250 in
  • Maximum Bore Diameter  
    3/8 in
  • Min Bore Diameter
    3/8 in
  • Outside Diameter  
    0.7500 in

Details

  • Bore Type
    Finished w/ Keyway
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Max Rpm
    1750 rpm
  • Product Type
    Complete Jaw Couplings
  • Screw Clamp Type
    Set Screw
  • Series
    FA
  • Torque Capacity
    7-1/2 in
  • UPC_NO
    781711079126

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)