Boston Gear FC12 7/16
Boston Gear
FC12 7/16
Steel FC Coupling, Size 12, 7/16 in. Bore
MI ITEM #00816072
MFR #FC12 7/16
List Price
$98.07
/each
List Price
$98.07
/each
Boston Gear
FC12 7/16
Steel FC Coupling, Size 12, 7/16 in. Bore
MI ITEM #00816072
MFR #FC12 7/16
Boston Gear FC12 7/16
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Boston Gear
FC12 7/16

Steel FC Coupling, Size 12, 7/16 in. Bore
MI ITEM #00816072
MFR #FC12 7/16

Availability:
Factory Order
List Price
$98.07
/each
List Price
$98.07
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
FC12 7/16 HALF HUB 08248
  • Handle both lateral and angular misalignment for real flexibility
  • Because no lubrication is required, upkeep is minimal
  • Easily disassembled for quick maintenance
  • Come in light- to heavy-duty models to accommodate a variety of applications

Specifications

Bore Diameter
0.4375 in - 7/16 in
Bore Type
Finished w/ Keyway & SS, Finished w/ Keyway & SS
Coupling Overall Length
2.3125 in
Coupling Size Code
FC12, FC12
Hub End Diameter
1 in
Hub Material
Steel, Steel
Jaw Type
Straight, Straight
Length Through Bore
0.8438 in
Manufacturer Catalog
Manufacturer Product Page
Outside Diameter
1.2500 in - 1-1/4 in
Screw Clamp Type
Set Screw
Series
FC
Torque Capacity
125 in
Weight
0.26 lbs
Product Type
Jaw Coupling Hubs
Bore Diameter
0.4375 in
Outside Diameter
1.2500 in, 1.2500 in
Series
FC, FC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data