Motion
1000 1/1 GG ST

HUB CITY INC
1000 1/1 GG ST

1000 1/1 GG ST Right Angle Bevel Speed Reducer - Straight Bevel Gear Type, 1000 Reducer Size, Single, 1:1 Ratio, Double Output Direction, 1.7500 in, Solid Shaft Input, 1.7500 in, Solid Shaft Output
Mi Item #00816278
MFR #1000 1/1 GG ST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
1000 1/1 GG ST

1000 1/1 GG ST Right Angle Bevel Speed Reducer - Straight Bevel Gear Type, 1000 Reducer Size, Single, 1:1 Ratio, Double Output Direction, 1.7500 in, Solid Shaft Input, 1.7500 in, Solid Shaft Output
Mi Item #00816278
MFR #1000 1/1 GG ST

Mfr description
0220-04635-100 REDUCER
  • Rugged ductile iron housing provides maximum gear and bearing support
  • High alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    12.0000 in
  • Housing Length
    18.5000 in
  • Housing Width
    18.0000 in
  • Input Size
    1.7500 in
  • Manufacturer Reducer Size
    1000
  • Maximum Output RPM
    690.0000 rpm
  • Maximum Output Torque
    7304 in-lbs
  • Output Size
    1.7500 in
  • Ratio
    1:1
  • Shipping Dimensions Height
    12.0000 in
  • Shipping Dimensions Length
    18.5000 in
  • Shipping Dimensions Width
    18.0000 in
  • Weight
    175.00 lbs

Details

  • Bevel Gear Type
    Straight Bevel
  • CAD Drawing
  • Housing Material
    Ductile Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1000 1/1 GG ST
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798008240
  • Max Input Horsepower
    80.0000 hp
  • Output Direction
    Double
  • Output Type
    Solid Shaft
  • Reduction
    Single
  • Style
    GG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)