Motion
1000 1/1.87 A,B ST

HUB CITY INC
1000 1/1.87 A,B ST

1000 1/1.87 A,B ST Right Angle Bevel Speed Reducer - Straight Bevel Gear Type, 1000 Reducer Size, Single, 1:1.87 Ratio, Double Output Direction, 1.7500 in, Solid Shaft Input, 1.7500 in, Solid Shaft Output
MI ITEM #00816435
MFR #1000 1/1.87 A,B ST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
1000 1/1.87 A,B ST

1000 1/1.87 A,B ST Right Angle Bevel Speed Reducer - Straight Bevel Gear Type, 1000 Reducer Size, Single, 1:1.87 Ratio, Double Output Direction, 1.7500 in, Solid Shaft Input, 1.7500 in, Solid Shaft Output
MI ITEM #00816435
MFR #1000 1/1.87 A,B ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0220-04625-100 INCREASER DRIVE
  • Rugged ductile iron housing provides maximum gear and bearing support
  • High alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing

Specifications

  • Bevel Gear Type
    Straight Bevel
  • Manufacturer Reducer Size
    1000
  • Reduction
    Single
  • Ratio
    1:1.87
  • Output Direction
    Double
  • Input Type
    Solid Shaft
  • Input Size
    1.7500 in
  • Output Type
    Solid Shaft
  • Output Size
    1.7500 in
  • Style
    A,B
  • Max Input Horsepower
    34.6000 hp
  • Maximum Output RPM
    748.0000 rpm
  • Maximum Output Torque
    2910 in-lbs
  • Housing Material
    Ductile Iron
  • Housing Height
    12.0000 in
  • Housing Width
    18.0000 in
  • Housing Length
    18.5000 in
  • Manufacturer Catalog Number
    1000 1/1.87 A,B ST
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662798008141
  • Shipping Dimensions Height
    12.0000 in
  • Shipping Dimensions Length
    18.5000 in
  • Shipping Dimensions Width
    18.0000 in
  • Weight
    150.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text