Motion
02BC1000EX
Split Roller Bearing Cartridge - 02 Series, 10 in Bore, 19-1/2 in OD, 9.7638 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #00816649
MFR #02BC1000EX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 02 Series, 10 in Bore, 19-1/2 in OD, 9.7638 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #00816649
MFR #02BC1000EX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02BC1000EX CARTRIDGE

Specifications

  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
  • Bore Diameter
  • Expansion Type
    Expansion
  • Inner Ring Width
  • Bore Type
    Cylindrical
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    1149 kN
  • Radial Static Load Capacity
    1756 kN
  • Max Rpm
    750 rpm
  • Outer Ring Width
    96.8 mm
  • Series
    02
  • Replacement Split Bearing Only
    02B1000EX
  • Replacement Complete Pillow Block
    02BCP1000EX
  • Bearing Cage Material
    Aluminum
  • Weight
    408.32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text