Motion
FC45 2 1/8

BOSTON GEAR
FC45 2 1/8

Jaw Coupling Hub - Cplg Size: FC45, Straight Jaw, 2.1250 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #00816673
MFR #FC45 2 1/8
Your Price$996.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FC45 2 1/8

Jaw Coupling Hub - Cplg Size: FC45, Straight Jaw, 2.1250 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #00816673
MFR #FC45 2 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$996.43/each(List $1,145.90)

Overview

Mfr description
FC45 2 1/8 HALF HUB 08312
  • Handle both lateral and angular misalignment for real flexibility
  • Because no lubrication is required, upkeep is minimal
  • Easily disassembled for quick maintenance
  • Come in light- to heavy-duty models to accommodate a variety of applications

Specifications

  • Coupling Size Code
    FC45
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    2.1250 in
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    4.5000 in
  • Length Through Bore
    3.0000 in
  • Coupling Overall Length
    7.1875 in
  • Hub End Diameter
    4 in
  • Torque Capacity
    5250 in
  • Max Rpm
    1750 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    FC
  • Manufacturer Product Page
  • Manufacturer Catalog
  • UPC_NO
    781711083123
  • Weight
    10.02 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text