Motion
BF18 1 1/4-1 1/4

BOSTON GEAR
BF18 1 1/4-1 1/4

Bost-Flex Shaft Coupling, Size 18, 300 lb-in Max. Torque
MI ITEM #00817367
MFR #BF18 1 1/4-1 1/4
Your Price$276.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BF18 1 1/4-1 1/4

Bost-Flex Shaft Coupling, Size 18, 300 lb-in Max. Torque
MI ITEM #00817367
MFR #BF18 1 1/4-1 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$276.78/each(List $318.30)

Overview

Mfr description
BF18 1-1/4 X 1-1/4 CPLG 11764

Specifications

  • Coupling Size Code
    BF18
  • Bore Type
    Finished w/ Keyway
  • Min Bore Diameter
    1-1/4 in
  • Maximum Bore Diameter
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • UPC_NO
    781711117644
  • Outside Diameter
  • Coupling Overall Length
    2.9375 in
  • Torque Capacity
    300 in
  • Max Rpm
    3450 rpm
  • Length Through Bore
    1.1250 in
  • Screw Clamp Type
    Set Screw
  • Series
    BF
  • Product Type
    Complete Jaw Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text