Motion
FC30-1-5/8

BOSTON GEAR
FC30-1-5/8

Jaw Coupling Hub - Cplg Size: FC30, Straight Jaw, 1.6250 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #00817518
MFR #FC30-1-5/8
Your Price$332.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FC30-1-5/8

Jaw Coupling Hub - Cplg Size: FC30, Straight Jaw, 1.6250 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #00817518
MFR #FC30-1-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$332.82/each(List $465.94)

Overview

Mfr description
FC 30 1-5/8 HUB

Specifications

  • Coupling Size Code
    FC30
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    1.6250 in
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    3.0000 in
  • Length Through Bore
    2.1563 in
  • Coupling Overall Length
    5.4688 in
  • Hub End Diameter
    2-3/4 in
  • Screw Clamp Type
    Set Screw
  • Series
    FC
  • Manufacturer Product Page
  • Manufacturer Catalog
  • UPC_NO
    781711524091
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text