Overview
Mfr description
30172 V SIGHT VALVE 2 OUT-PYREX
Specifications
- TypeV Series Valve
- For Use WithFull Flow Dispensers
- MaterialBrass
- SeriesV
- Overall Height2-5/8 in
- Overall Length2-11/16 in
- Product TypeLubrication Equipment Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data