Motion
13N
Coupling Sleeve - 13, N, Two-Piece Split Construction Construction, Neoprene Material, 2400 rpm
Mi Item #00817945
MFR #13N
Price$1,646.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Sleeve - 13, N, Two-Piece Split Construction Construction, Neoprene Material, 2400 rpm
Mi Item #00817945
MFR #13N

Mfr description
13 N QUADRA-FLEX CPLG SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,646.43/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    11-3/16 in
  • Coupling Overall Length
    5-1/2 in
  • Coupling Size Code
    13
  • Length Through Bore
    5.5 in
  • Max Angular Misalignment
    0.195 °
  • Max Parallel Misalignment
    0.04 in
  • Outside Diameter
    11.3125 in

Details

  • Coupling Component
    Element
  • Horsepower @ 100 RPM
    18 hp
  • Hub Material
    RUBBER
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    13 N
  • Manufacturer Upc Number
    697950319483
  • Material
    Neoprene
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    0 to +200 °F
  • Product Type
    Coupling Sleeves
  • Series
    Quadraflex
  • Sleeve Construction
    Two-Piece Split Construction
  • Sleeve Type Code
    N
  • UPC_NO
    697950319483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)