Motion
UJL 22
Boston Gear® UJL 22, U-Joint Yoke, Bore Shape: Round with Keyway, Bore Size: 1-3/8", Steel, Jaw Ends: Single
Mi Item #00818064
MFR #UJL 22
Price$373.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® UJL 22, U-Joint Yoke, Bore Shape: Round with Keyway, Bore Size: 1-3/8", Steel, Jaw Ends: Single
Mi Item #00818064
MFR #UJL 22

Mfr description
UJL 22 STL U-JOINT YOKES 17432
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.08/each

Specifications

Dimensions

  • Bore Size
    1-3/8 in
  • Hub Diameter
    2-1/4 in
  • Keyway Size
    5/16 x 5/32 in
  • Length To Hole Center
    2-3/4 in
  • Screw Thread Size
    3/8-16 in
  • Weight
    1.25 lbs

Details

  • Bore Shape
    Round with Keyway
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Number Of Jaw Ends
    Single
  • Product Type
    U-Joint Yokes
  • Series
    UJL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)