Motion
UJNL 16-18

BOSTON GEAR
UJNL 16-18

UJNL 16-18
MI ITEM #00818118
MFR #UJNL 16-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UJNL 16-18

UJNL 16-18
MI ITEM #00818118
MFR #UJNL 16-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UJNL 16-18 STEEL UNIV JOINTS 17356

Specifications

  • Joint Arrangement
    Single Joint
  • Additional Details
    Fitting For Lubrication, Hex And Square Bore Available
  • Bore Type
    Bored to Size
  • Max Misalignment Angle
    35 °
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Joint Diameter
    2 (Hub-A) in, 2-1/4 (Hub-B) in
  • Overall Length
    5-1/2 in
  • Bore Shape
    Round with Keyway
  • Max Rpm
    1800 rpm
  • Series
    UJNL
  • Lubricated When Shipped
    NO
  • Weight
    3.75 lbs
  • UPC_NO
    781711173565

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text