Specifications
Dimensions
- Joint Diameter2 (Hub-A) in, 2-1/4 (Hub-B) in
- Overall Length5-1/2 in
- Weight3.50 lbs
Details
- Additional DetailsFitting For Lubrication, Hex And Square Bore Available
- Bore ShapeRound with Keyway
- Bore TypeBored to Size
- Finish CoatingUncoated
- Joint ArrangementSingle Joint
- Lubricated When ShippedNO
- MaterialSteel
- Max Misalignment Angle35 °
- Max Rpm1800 rpm
- SeriesUJNL
- UPC_NO781711173626
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)