Specifications
Dimensions
- Joint Diameter2-1/4 in
- Overall Length5-1/2 in
- Weight3.50 lbs
Details
- Additional DetailsBoot Retaining Grooves
- Bore ShapeRound with Keyway
- Bore TypeBored to Size
- Finish CoatingUncoated
- Joint ArrangementSingle Joint
- Lubricated When ShippedNO
- MaterialSteel
- Max Misalignment Angle35 °
- Max Rpm1800 rpm
- SeriesUJNL
- UPC_NO781711173725