Motion
T25LX5/8

BROWNING
T25LX5/8

1296334 Torque Limiter - Finished Bore - Finished with Keyway, 5/8 in Bore, 2-1/2 in OD, 800 in-lb Torque Capacity
Mi Item #00818200
MFR #T25LX5/8
Price$361.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
T25LX5/8

1296334 Torque Limiter - Finished Bore - Finished with Keyway, 5/8 in Bore, 2-1/2 in OD, 800 in-lb Torque Capacity
Mi Item #00818200
MFR #T25LX5/8

Mfr description
T25L X 5/8 TORQUE LIMITER
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning torque limiters slip under excessive load but automatically carry the desired load after the excess has been removed Browning torque limiters are friction type devices that reset to any position
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$361.46/each

Specifications

Dimensions

  • Backlash
    Zero
  • Bore Diameter
    0.6250 in
  • Minimum Sprocket Teeth
    #35 (25 Teeth), #40 (20 Teeth), #41 (20 Teeth)
  • Outside Diameter
    2.5000 in
  • Overall Length
    2.0625 in
  • Weight
    1.51 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Includes
    Spring
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    T25LX5/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289201587
  • Max Rpm
    1400 rpm
  • Series
    T25L
  • Torque Capacity
    800 in
  • Torque Capacity Two Springs
    1100 in
  • UPC_NO
    662289201587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)