Motion
UJNL 18-23

BOSTON GEAR
UJNL 18-23

UJNL 18-23
MI ITEM #00818221
MFR #UJNL 18-23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UJNL 18-23

UJNL 18-23
MI ITEM #00818221
MFR #UJNL 18-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UJNL 18-23 STEEL UNIV JOINTS 17376

Specifications

  • Joint Arrangement
    Single Joint
  • Additional Details
    Fitting For Lubrication, Hex And Square Bore Available
  • Bore Type
    Bored to Size
  • Max Misalignment Angle
    35 °
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Joint Diameter
    2-1/4 in
  • Overall Length
    5-1/2 in
  • Bore Shape
    Round with Keyway
  • Max Rpm
    1800 rpm
  • Series
    UJNL
  • Lubricated When Shipped
    NO
  • Weight
    3.50 lbs
  • UPC_NO
    781711173763

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text