Motion
H901A-300
Flow Rate Hydraulic Flow Meter - Hydraulic, 20 gpm Port Size, NPTF, Female, 300 gpm Max Flow
Mi Item #00818261
MFR #H901A-300
Price$3,115.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Hydraulic, 20 gpm Port Size, NPTF, Female, 300 gpm Max Flow
Mi Item #00818261
MFR #H901A-300

Mfr description
H901A-300 FLOW METER
  • Direct reading
  • Install in any position
  • 360° rotatable guard/scale
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,115.89/each

Specifications

Dimensions

  • Minimum Flow Rate
    20 gpm
  • Port Size
    3 NPTF

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Connection Gender
    Female
  • End Fitting Type
    Threaded
  • Flow Metering Type
    Flow Rate
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    300 gpm
  • Maximum Operating Pressure
    800 psi
  • Operating Medium
    Hydraulic Fluid
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)