Overview
Mfr description
UJNS 10-12 STEEL UNIV JOINTS 17302
Specifications
- Joint ArrangementSingle Joint
- Additional DetailsFitting For Lubrication, Hex And Square Bore Available
- Bore TypeBored to Size
- Max Misalignment Angle45 °
- MaterialSteel
- Finish CoatingUncoated
- Joint Diameter1-5/8 in
- Overall Length5 in
- Bore ShapeRound with Keyway
- Max Rpm1800 rpm
- Keyway Size3/16 x 3/32 in
- SeriesUJNS
- Lubricated When ShippedNO
- Weight2.00 lbs
- UPC_NO781711173022
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data