Specifications
Dimensions
- Joint Diameter1-5/8 (Hub-A) in, 2-1/4 (Hub-B) in
- Keyway Size3/16 x 3/32 in
- Overall Length5 in
- Weight2.50 lbs
Details
- Additional DetailsFitting For Lubrication, Hex And Square Bore Available
- Bore ShapeRound with Keyway
- Bore TypeBored to Size
- Finish CoatingUncoated
- Joint ArrangementSingle Joint
- Lubricated When ShippedNO
- MaterialSteel
- Max Misalignment Angle45 °
- Max Rpm1800 rpm
- SeriesUJNS
- UPC_NO781711173121