Motion
UJNS 15-18

BOSTON GEAR
UJNS 15-18

UJNS 15-18
MI ITEM #00818811
MFR #UJNS 15-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UJNS 15-18

UJNS 15-18
MI ITEM #00818811
MFR #UJNS 15-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UJNS 15-18 STEEL UNIV JOINTS 17348

Specifications

  • Joint Arrangement
    Single Joint
  • Additional Details
    Fitting For Lubrication, Hex And Square Bore Available
  • Bore Type
    Bored to Size
  • Max Misalignment Angle
    45 °
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Joint Diameter
    1-5/8 (Hub-A) in, 2-1/4 (Hub-B) in
  • Overall Length
    5 in
  • Bore Shape
    Round with Keyway
  • Max Rpm
    1800 rpm
  • Keyway Size
    3/16 x 3/32 in
  • Series
    UJNS
  • Lubricated When Shipped
    NO
  • Weight
    2.00 lbs
  • UPC_NO
    781711173480

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text