Motion
L0034-040
Multipurpose Grease - General Purpose, Petroleum-Based, Calcium-Thickened Grease Composition, 0 NLGI Grade, 420 lb Size, Drum Container, White Color, Not Food Grade, Water Resistant, Maximum of +150 °F
MI ITEM #00818891
MFR #L0034-040
Price$4,666.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Petroleum-Based, Calcium-Thickened Grease Composition, 0 NLGI Grade, 420 lb Size, Drum Container, White Color, Not Food Grade, Water Resistant, Maximum of +150 °F
MI ITEM #00818891
MFR #L0034-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,666.20/each

Specifications

Dimensions

  • Container Size
    420 lb
  • NLGI Grade
    0
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    465.00 lbs

Details

  • Application
    Motor assembly, rust prevention
  • Base Type
    Calcium
  • Color
    White
  • Composition
    Petroleum-Based, Calcium-Thickened Grease
  • Container Type
    Drum
  • Dropping Point
    77°C/170 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215403417
  • Oil Type
    Mineral
  • Package Qty
    1
  • Temperature Range
    Maximum of +150 °F
  • Type
    General Purpose
  • Viscosity
    58
  • Water Resistance
    Water Resistant

Overview

Mfr description
NO. 105 420 LB DRUM
  • Prevents “dry start”, scuffing, scoring, and friction
  • Protects freshly machined engine parts
  • Zinc-oxide anti-wear additive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought