Motion
UJS 12
Boston Gear® UJS 12, U-Joint Yoke, Bore Shape: Round with Keyway, Bore Size: 3/4", Steel, Jaw Ends: Single
Mi Item #00818905
MFR #UJS 12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® UJS 12, U-Joint Yoke, Bore Shape: Round with Keyway, Bore Size: 3/4", Steel, Jaw Ends: Single
Mi Item #00818905
MFR #UJS 12

Mfr description
UJS 12 STL U-JOINT YOKES 17412
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    3/4 in
  • Hub Diameter
    1.63 in
  • Keyway Size
    3/16 x 3/32 in
  • Length To Hole Center
    2-1/2 in
  • Screw Thread Size
    3/8-16 in
  • Weight
    0.75 lbs

Details

  • Bore Shape
    Round with Keyway
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Number Of Jaw Ends
    Single
  • Product Type
    U-Joint Yokes
  • Series
    UJS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)