Motion
UJS 13
Boston Gear® UJS 13, U-Joint Yoke, Bore Shape: Round with Keyway, Bore Size: 0.813", Steel, Jaw Ends: Single
MI ITEM #00818932
MFR #UJS 13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® UJS 13, U-Joint Yoke, Bore Shape: Round with Keyway, Bore Size: 0.813", Steel, Jaw Ends: Single
MI ITEM #00818932
MFR #UJS 13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UJS 13 STL U-JOINT YOKES 17414

Specifications

  • Bore Shape
    Round with Keyway
  • Bore Size
    0.813 in
  • Number Of Jaw Ends
    Single
  • Series
    UJS
  • Length To Hole Center
    2-1/2 in
  • Hub Diameter
    1.63 in
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Keyway Size
    3/16 x 3/32 in
  • Screw Thread Size
    3/8-16 in
  • Product Type
    U-Joint Yokes
  • Weight
    0.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text