Specifications
Dimensions
- Bore Size7/8 in
- Hub Diameter1.63 in
- Keyway Size1/4 x 1/8 in, 3/16 x 3/32 in
- Length To Hole Center2-1/2 in
- Screw Thread Size3/8-16 in
- Weight0.75 lbs
Details
- Bore ShapeRound with Two Keyways
- Finish CoatingUncoated
- MaterialSteel
- Number Of Jaw EndsSingle
- Product TypeU-Joint Yokes
- SeriesUJS
Overview
Mfr description
UJS 14 STL U-JOINT YOKES 17416