Motion
UJS 16S
Boston Gear® UJS 16S, U-Joint Yoke, Bore Shape: Square, Bore Size: 1", Steel, Jaw Ends: Single
MI ITEM #00819071
MFR #UJS 16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® UJS 16S, U-Joint Yoke, Bore Shape: Square, Bore Size: 1", Steel, Jaw Ends: Single
MI ITEM #00819071
MFR #UJS 16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UJS 16S STL U-JOINT YOKES 17446

Specifications

  • Bore Shape
    Square
  • Bore Size
    1 in
  • Number Of Jaw Ends
    Single
  • Series
    UJS
  • Length To Hole Center
    2-1/2 in
  • Hub Diameter
    2-1/4 in
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Keyway Size
    1/4 x 1/8 in, 3/16 x 3/32 in
  • Screw Thread Size
    3/8-16 in
  • Product Type
    U-Joint Yokes
  • Weight
    1.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought