Motion
SPRAY LUBE A 11OZ CAN

LUBRIPLATE LUBRICANTS CO
SPRAY LUBE A 11OZ CAN

100 Series Multipurpose Grease - General Purpose, Petroleum-Based, Calcium-Thickened Grease Composition, 0 NLGI Grade, 11 oz Size, Aerosol Container, White Color, Not Food Grade
MI ITEM #00819254
MFR #SPRAY LUBE A 11OZ CAN
Price$33.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SPRAY LUBE A 11OZ CAN

100 Series Multipurpose Grease - General Purpose, Petroleum-Based, Calcium-Thickened Grease Composition, 0 NLGI Grade, 11 oz Size, Aerosol Container, White Color, Not Food Grade
MI ITEM #00819254
MFR #SPRAY LUBE A 11OZ CAN

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$33.31/each

Specifications

Dimensions

  • Container Size
    11 oz
  • NLGI Grade
    0
  • Overall Height
    8 in
  • Overall Length
    10.75 in
  • Overall Width
    8.5 in
  • Shelf Life
    10 yr
  • Weight
    1.00 lbs

Details

  • Application
    Motor assembly, rust prevention
  • Base Type
    Calcium
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Calcium-Thickened Grease
  • Container Type
    Aerosol
  • Dropping Point
    77°C/170 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215203406
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    40 °F
  • Oil Type
    Mineral
  • Package Qty
    12
  • Series
    Spray-Lube inA in
  • Type
    General Purpose
  • UPC_NO
    089215203406
  • Viscosity
    58

Overview

Mfr description
L0034-063 GREASE SPRAY LUBE A 11OZ AER
  • Prevents “dry start”, scuffing, scoring, and friction
  • Protects freshly machined engine parts
  • Zinc-oxide anti-wear additive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought