Motion
B-105 1.75OZ TUBE

LUBRIPLATE LUBRICANTS CO
B-105 1.75OZ TUBE

100 Series Multipurpose Grease - General Purpose, Petroleum-Based, Calcium-Thickened Grease Composition, 0 NLGI Grade, 1-3/4 oz Size, Tube Container, White Color, Not Food Grade, Water Resistant
Mi Item #00819602
MFR #B-105 1.75OZ TUBE
Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
B-105 1.75OZ TUBE

100 Series Multipurpose Grease - General Purpose, Petroleum-Based, Calcium-Thickened Grease Composition, 0 NLGI Grade, 1-3/4 oz Size, Tube Container, White Color, Not Food Grade, Water Resistant
Mi Item #00819602
MFR #B-105 1.75OZ TUBE

Mfr description
L0034-086 GREASE B-105 1.75OZ TUBE
  • Prevents “dry start”, scuffing, scoring, and friction
  • Protects freshly machined engine parts
  • Zinc-oxide anti-wear additive
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$9.55/each

Specifications

Dimensions

  • Container Size
    1-3/4 oz
  • NLGI Grade
    0
  • Overall Height
    7 in
  • Overall Length
    6 in
  • Overall Width
    6 in
  • Shelf Life
    10 yr
  • Weight
    0.15 lbs

Details

  • Application
    Motor assembly, rust prevention
  • Base Type
    Calcium
  • Color
    White
  • Composition
    Petroleum-Based, Calcium-Thickened Grease
  • Container Type
    Tube
  • Dropping Point
    77°C/170 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215103416
  • Max Operating Temperature
    230 °F
  • Min Operating Temperature
    20 °F
  • Oil Type
    Mineral
  • Package Qty
    36
  • Series
    B-105
  • Type
    General Purpose
  • UPC_NO
    089215103416
  • Viscosity
    58
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)