Specifications
Dimensions
- Diameter2-1/16 in
- Height2-9/16 in
- Outlet Thread Size1/8-27 in
Details
- Bowl MaterialPolycarbonate
- Capacity1-1/2 oz
- Components MaterialBrass
- Lubricant TypeOil
- Mount TypeDirect Mount
- Number Of Outlets1
- Outlet Thread TypeNPT
- TypeWick
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)