Motion
03503
03503
MI ITEM #00819926
MFR #03503
List Price$134.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
03503
MI ITEM #00819926
MFR #03503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$134.11/each for your price

Overview

Mfr description
03503 WICK FEED OILER

Specifications

  • Type
    Wick
  • Lubricant Type
    Oil
  • Number Of Outlets
    1
  • Bowl Material
    Polycarbonate
  • Capacity
    1-1/2 oz
  • Mount Type
    Direct Mount
  • Outlet Thread Size
    1/4-18 in
  • Outlet Thread Type
    NPT
  • Diameter
    2-1/16 in
  • Height
    2-9/16 in
  • Components Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text