Motion
X5R23-32

BOSTON GEAR
X5R23-32

Jaw In-Shear 6-Pin - Urethane, Sleeve, Straight Jaw
MI ITEM #00820004
MFR #X5R23-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
X5R23-32

Jaw In-Shear 6-Pin - Urethane, Sleeve, Straight Jaw
MI ITEM #00820004
MFR #X5R23-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
X5R23-32 SLEEVE 54915

Specifications

  • Coupling Size Code
    FCP23
  • Element Material
    Urethane
  • Element Type
    Sleeve
  • Jaw Type
    Straight
  • Max Rpm
    1750 rpm
  • Horsepower @ 100 RPM
    0.5 hp
  • Outside Diameter
    1.0780 in
  • Compatible Hub Part Number
    FCP23
  • Series
    FCP
  • Manufacturer Product Page
  • Manufacturer Catalog
  • UPC_NO
    781711549155
  • Product Type
    Jaw Coupling Spiders & Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text