Motion
T45LX 1 3/16

BROWNING
T45LX 1 3/16

1296458 Torque Limiter - Finished Bore - Finished with Keyway, 1-3/16 in Bore, 4-1/2 in OD, 2800 in-lb Torque Capacity
MI ITEM #00820096
MFR #T45LX 1 3/16
Price$618.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
T45LX 1 3/16

1296458 Torque Limiter - Finished Bore - Finished with Keyway, 1-3/16 in Bore, 4-1/2 in OD, 2800 in-lb Torque Capacity
MI ITEM #00820096
MFR #T45LX 1 3/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$618.75/each

Specifications

Dimensions

  • Backlash
    Zero
  • Bore Diameter
    1.1875 in
  • Minimum Sprocket Teeth
    #40 (32 Teeth), #50 (26 Teeth), #60 (22 Teeth)
  • Outside Diameter
    4.5000 in
  • Overall Length
    2.7500 in
  • Weight
    5.41 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Includes
    Spring
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    T45LX 1 3/16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289281664
  • Max Rpm
    1400 rpm
  • Series
    T45L
  • Torque Capacity
    2800 in
  • Torque Capacity Two Springs
    4900 in
  • UPC_NO
    662289281664

Overview

Mfr description
T45L X 1+3/16 TORQUE LIMITER
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning torque limiters slip under excessive load but automatically carry the desired load after the excess has been removed Browning torque limiters are friction type devices that reset to any position

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought