Motion
T55LX 1 1/8

BROWNING
T55LX 1 1/8

1296490 Torque Limiter - Finished Bore - Finished with Keyway, 1-1/8 in Bore, 5-1/2 in OD, 3800 in-lb Torque Capacity
MI ITEM #00820123
MFR #T55LX 1 1/8
Price$1,118.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
T55LX 1 1/8

1296490 Torque Limiter - Finished Bore - Finished with Keyway, 1-1/8 in Bore, 5-1/2 in OD, 3800 in-lb Torque Capacity
MI ITEM #00820123
MFR #T55LX 1 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,118.91/each

Specifications

Dimensions

  • Backlash
    Zero
  • Bore Diameter
    1.1250 in
  • Minimum Sprocket Teeth
    #50 (32 Teeth), #60 (27 Teeth), #80 (21 Teeth)
  • Outside Diameter
    5.5000 in
  • Overall Length
    3.2500 in
  • Weight
    9.92 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Includes
    Spring
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    T55LX 1 1/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289301775
  • Max Rpm
    1400 rpm
  • Series
    T55L
  • Torque Capacity
    3800 in
  • Torque Capacity Two Springs
    6800 in
  • UPC_NO
    662289301775

Overview

Mfr description
T55L X 1-1/8 TORQUE LIMITER
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning torque limiters slip under excessive load but automatically carry the desired load after the excess has been removed Browning torque limiters are friction type devices that reset to any position

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought