Motion
3520
ZeroTri Degreaser - 15 oz, Aerosol Can, No Solvents, Ether-like/Fruity Scent
MI ITEM #00820131
MFR #3520
Price$33.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZeroTri Degreaser - 15 oz, Aerosol Can, No Solvents, Ether-like/Fruity Scent
MI ITEM #00820131
MFR #3520

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$33.83/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Weight
    15.00 lbs

Details

  • Application
    Air Compressors, Alternators, Bearings, Chains and Cable Connections, Cranes, Electric Motors, Forklifts, Gasoline Engines, Gears, Generators, Power and Air Tools, Printing Presses, Pulleys, Switches, Terminals
  • Color
    Transparent
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol Can
  • Features & Benefits
    • Rapidly evaporates, leaving no residue • No chlorinated solvents • Ideal for degreasing metals • Safe to use on most surfaces • Instant degreasing action • Inverta spray valve allows user to spray in an upright or inverted position • NSF® C1 registered #059845: (aerosol); #059846: (bulk) Canadian Food Inspection Agency (CFIA) approved • Applications: Air compressors, alternators, bearings, chains and cable connections, cranes, diesel engines, fork lifts, gears, generators, high voltage cables, power and air tools, printing presses, pulleys, terminals/switches
  • Form
    Aerosol Spray
  • Scent
    Ether-like/Fruity
  • Type
    Degreaser
  • UPC_NO
    078827035208

Overview

Mfr description
03520 ZERO TRI
  • Rapidly evaporates, leaving no residue
  • No chlorinated solvents
  • Ideal for degreasing metals
  • Safe to use on most surfaces
  • Instant degreasing action
  • Inverta spray valve allows user to spray in an upright or inverted position
  • NSF® C1 registered #059845: (aerosol); #059846: (bulk) Canadian Food Inspection Agency (CFIA) approved
  • Applications: Air compressors, alternators, bearings, chains and cable connections, cranes, diesel engines, fork lifts, gears, generators, high voltage cables, power and air tools, printing presses, pulleys, terminals/switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought